RotaryHammer, Pistol-Grip, 5,100bpm, 8A

  • Mfr # GBH2-26
  • Zoro # G0231688
product price: 
$
315.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120V AC
Impact Energy
2 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
Blows per Minute
0 to 5,100 bpm
Core Bit Capacity
2 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GBH2-26
Zoro #
G0231688
UPC #
000346489026
Country of Origin
Korea, Republic of
Item
Rotary Hammer
Voltage
120V AC
Impact Energy
2 ft-lb
Includes
Auxiliary Handle, Carrying Case, Depth Gauge
Blows per Minute
0 to 5,100 bpm
Core Bit Capacity
2 5/8 in
Chuck Type
SDS Plus
No Load RPM
0 to 1300
Tool Weight
6.4 lb
Corded/Cordless
Corded
Solid Bit Capacity
1 in
Amps
8.0 A
Stop Rotation
No
Corded/Banded
Corded
Features
Three Modes of Operation, Rotating Brush Plate Provides Equal Power In Reverse and Extends Brush Life, Vario-Lock Positioning Rotates and Locks Chisel Into The Optimal Working Angle, Exclusive Cord Turret, 35 Degrees Pivot for Added Flexibility and Longer Cord Life, Efficient Air-Flow Design Optimizes Air Circulation for Optimal Motor Cooling
Cord
8 ft
Reversing
Yes
Handle Type
Pistol-Grip
Series
Bulldog(TM)
Auxiliary Handle Positions
Continuous
Core Bit Capacity in Concrete
2 5/8 in
Number of Speed Settings
Continuous
Minimum Blows per Minute
0 bpm
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Drilling Capacity in Wood
1 1/4 in
Current
8 A
Drill Chuck Type
Keyless
Drilling Capacity in Steel
1/2 in
Modes of Operation
Hammer Only, Rotate Only
Vibration Control
No
Solid Bit Capacity in Concrete
1 in
Clutch Style
Slip Clutch
Motor Type
Brushed
Power Source
Corded
Maximum Speed
1,300 RPM
Maximum Blows per Minute
5,100 bpm
Drilling Capacity in Concrete
1 in
Housing Material
Composite
Kit Contents
(1) Bare Tool
Anti-Kickback Clutch
No
Chuck Style
SDS-Plus
Switch Type
Trigger
Reversible
Yes
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
5/8 in
Plug Type
Two-Prong
Blows Per Minute - Minimum
0 bpm
Core Bit Capacity in Concrete - Maximum
2 5/8 in
Solid Bit Optimal Drilling Capacity in Concrete - Minimum
3/16 in
Chuck Material
Composite Plastic, Metal
Quick Release Chuck
Yes
Solid Bit Capacity in Concrete - Maximum
1 in
Tool Series
Bulldog(TM)
Blows per Minute - Maximum
5,100 bpm
Handle Base Material
Composite Plastic, Metal
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Tool Length
15 in
Overall Height
8 1/4 in
Cord Length
8 ft
Overall Width
3 1/2 in
Overall Length
15 in
Wire Rope Length
15 in
Length
15 in

Description

Rotary Hammer, Chuck Style SDS-Plus, Handle Type Pistol-Grip, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Solid Bit Capacity in Concrete 1 in, Modes of Operation Hammer Only, Rotate Only, Hammer and Rotate, Kit Contents (1) Bare Tool, Current 8 A, Voltage 120V AC, Maximum Blows per Minute 5,100 bpm, Impact Energy 2.0 ft-lb, Anti-Kickback Clutch No, Auxiliary Handle Positions Continuous, Blows per Minute 0 to 5,100 bpm, Clutch Style Slip Clutch, Cord Length 8 ft

Ratings & reviews