This item is Discontinued.

Bosch Cordless Screwdriver Kit, 10 In. L PS10-2A

Cordless Screwdriver Kit, 10 In. L (Discontinued)

  • Mfr # PS10-2A
  • Zoro # G2768227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS10-2A
Zoro #
G2768227
UPC #
000346449655
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Tool Length
10"

Details

Item
Cordless Screwdriver Kit
Voltage
12.0
Handle Type
Straight with Pivot Head
Includes
(2) 1 1/2 in Power Drive Bits, (1) 30 min Charger, (2) Batteries and (1) Carrying Case
Series
12V max
Features
90 Degrees Articulating Head, Forward/Reverse Button, Quick Change Chuck, Storage Hanger, Variable Speed Trigger
Corded/Banded
Cordless
Battery Pack Replacement
22DK17
Corded/Cordless
Cordless
No Load RPM
0 to 600
Brushless Motor
No
Battery Included / Bare Tool
Battery Included
Tool Weight
2.2 lb
Autofeed
No
Battery Capacity
2.0Ah
Battery Included
(2) 22DK17
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Cordless Tool Battery Type
Li-Ion
Clutch Style
7+1 Electronic
Max. Torque
80 in-lb

Description

Cordless Screwdriver Kits, Cordless Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12.0, Max. Torque 80 in-lb, No Load RPM 0 to 600, Clutch Style 7+1 Electronic, Series 12V max, Cordless, Brushless Motor No, Handle Type Straight with Pivot Head, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0Ah, Battery Included (2) 22DK17, Battery Pack Replacement 22DK17

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.