Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Screwdriver Kit, 1/4" Chuck

  • Mfr # PS21-2A+BAT415

  • Zoro # G7651073


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(2) 1 1/2 in Power Drive Bits, (1) Carrying Bag
Series
PS21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS21-2A+BAT415
Zoro #
G7651073
UPC #
000346449617
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
5-5/8 in
Overall Width
2 1/2 in
Overall Length
5 5/8 in
Overall Height
7 in

Details

Item
Screwdriver Kit
Voltage
12 V DC
Handle Type
Pistol Grip
Includes
(2) 1 1/2 in Power Drive Bits, (1) Carrying Bag
Series
PS21
Features
Compact Design, Attachment Compatible, Max 2 Speed Pocket, LED Light
Clutch Style
20+1 Position Adjustable
Brushless Motor
No
Corded/Banded
Cordless
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Battery Included
Lithium-Ion
Charger Replacement
19TT52
Cordless Tool Battery Type
Li-Ion
Autofeed
No
Corded/Cordless
Cordless
Tool Weight
1.4 lb
Included Charger
19TT52
Battery Capacity
2.5 Ah, 2.0 Ah
No Load RPM
0 to 350/0 to 1300
Max. Torque
265 in-lb
Battery Pack Replacement
22DK17
Battery Included / Bare Tool
Battery Included
Duty Rating
General Duty
Screwdriver Type
General Purpose Screwdriver
Power Source
Cordless
Charger Included
Yes
Number of Batteries Included
3
Built-In Light
Yes
Housing Material
Durashield
Number of Speed Settings
2
Trigger Lock
No
Throttle Type
Trigger
Battery Model No.
22DK17
Number of Clutch Settings
20+1 Position Adjustable
Variable Speed
Yes
Battery Series
12V MAX*
Drive Configuration
Right Angle
Reversible
Reversible
Hex Bit
1/4 in
Free Speed
1,300 RPM
Wireless Tool Tracking
No
Charger
19TT52
Clutch Type
Adjustable
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Battery Type
Li-Ion
Includes Trigger Lock
No Trigger Lock
Motor Type
Brushed
Includes Autofeed
Autofeed Not Included
No Load Speed
1,300 RPM
Speed Control
Variable
Product Type
General Purpose Screwdriver
Includes Battery
Battery Included

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 265 in-lb, No Load RPM 0 to 350/0 to 1300, Clutch Style 20+1 Position Adjustable, Series PS21, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.5 Ah, 2.0 Ah, Battery Included (3) 22DK17, Battery Pack Replacement 22DK17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.