Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CordlessToolCombinationKit, (2)2.0Ah

  • Mfr # GXL12V-220B22

  • Zoro # G4427625


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(2) Bare Tools, (2) Batteries, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXL12V-220B22
Zoro #
G4427625
UPC #
000346640601
Country of Origin
Malaysia

Dimensions

Drive Size
3/8 in
Drill - Chuck Size
3/8 in
Impact Driver - Drive Size
3/8 in
Power Drill - Chuck Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver
Mfr. No. PS42
Drill
Mfr. No. GSR12V-300
Item
Cordless Tool Combination Kit
Charger Included
Yes
Case Included
Yes
Impact Driver - Torque Range
975 in-lb
Drill - Class
Compact
Drill - Max. Torque
300 in-lb
Included Fastening Tools
Impact Driver (975 in-lb)
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Series
12V MAX*
Power Source
Cordless
Includes Case
Case Included
All Product Types Included
Drill, Impact Driver
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
975 in-lb
Number of Chargers Included
1

Description

Cordless Tool Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Bare Tools, (2) Batteries, (1) Charger, Tool Brand Bosch, Number of Batteries Included 2, Battery Series 12V MAX*, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 3/8 in Drill (Subcompact 1,750 RPM), Included Fastening Tools Impact Driver (975 in-lb)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.