Core Bit Dust Extraction Attachment
Mfr # HDC250
Zoro # G8626064
product price: $79.00
/ea
Free Shipping & Returns
Key Features
For Use With
1-3/8 in Vacuum Hoses
Includes
Dust collection attachment
Overall Length
12 in
Material
Plastic
Compatible Tool Type
Rotary Hammers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDC250
Zoro #
G8626064
UPC #
000346461282
Country of Origin
Germany
Dimensions
Overall Length
12 in
Maximum Application Diameter
6 in
Overall Depth
2 3/4 in
Overall Width
8 3/4 in
Compatible Hose Diameters
1 1/4 in, 1 1/2 in, 2 1/2 in
Details
Item
Dust Extraction Surface Attachment
For Use With
1-3/8 in Vacuum Hoses
Includes
Dust collection attachment
Material
Plastic
Compatible Tool Type
Rotary Hammers
Solid Bit Optimal Drilling Range in Concrete
Up to 6 in
Optimal Drilling Range Maximum
5 in
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Filtration Type
HEPA
Dust Compartment Type
Separate Vacuum
Product Type
Dust Extraction Surface Attachment
Application
Drilling
Wet or Dry Use
Dry
Extractor Mounting Location
Work Surface
Compatible with Manufacturer Part Number
1191VSR, HD18-2, HD19-2, HD21-2
Number of Pieces
1
Compatible Chuck Style
SDS-Max
Hose Connector Type
Snap-in Connector
Description
Dust Extraction Surface Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location Work Surface, Compatible Chuck Style SDS-Max, Application Drilling, Compatible Hose Diameters 1 1/4 in, 1 1/2 in, 2 1/2 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 6 in, Solid Bit Optimal Drilling Range in Concrete Up to 6 in, Product Type Dust Extraction Surface Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.