Bosch
CORE18V Starter Kit 18V with (2) CORE18V 8.0 Ah Performance Batteries
- Zoro #: G2222200
- Mfr #: GXS18V-13N24
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- For Use With: All Bosch 18V Lithium-Ion Batteries, Bosch Bluetooth(R) Connectivity Module
- Weight: 2.1 lb
- Overall Length: 4 5/8 in
- Accessory Type: Battery and Charger Kit
- Cordless Tool Kit Contents: (2) Batteries, (1) Charger
- Included Charger Class: Rapid
$319.00
Subtotal: $319.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BOSCH Battery, Li-Ion, 12 Ah, 18VDC GBA18V120
- BOSCH Battery Charger For Li-Ion 18V GAA18V-24N
- BOSCH Battery Charger, Input 120 V, Sequential GAL18V6-80
- BOSCH Template Guide Adapter Kit RA1129
- BOSCH Battery, 4 Ah, Li-Ion, PK2 GBA18V40-2PK
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity GBA12V30
- BOSCH Battery Charger, 1 Port, 16 Ah GAL18V-160C
- BOSCH 36V 4.0Ah Lithium-Ion Battery BAT838
- INGERSOLL-RAND IMP WR 1/4" HEX 20V LI-ION IRW5110
- ILC Replacement for Ereplacements 130279002 Battery 130279002 BATTERY EREPLACEMENTS
- DEWALT Battery, 20V, 5.0Ah DCB205BTLR
- Bosch Cordless Tool Accessories