This item is Discontinued.

Bosch Cross Line Laser Level, 65 ft. GLL 2-20

Cross Line Laser Level, 65 ft. (Discontinued)

  • Mfr # GLL 2-20
  • Zoro # G9750894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLL 2-20
Zoro #
G9750894
UPC #
000346466713
Country of Origin
China

Dimensions

Thread Size
1/4"-20

Details

Item
Cross Line Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Red
Range w/o Detector
65 ft
Preset Angle
None
Accuracy
+/-3/16 in @ 30 ft
Includes
(4) AA Batteries, Hard Carry Case, Laser Target, Positioning Device
Total Number of Vials
0
Visual/Audible Indicators
No
Power Source
(4) AA batteries
Number of Level Vials
0
Features
Indicates Out of Level Condition, Self-Levels, Smart Pendulum System, System Automatically Locks When Switched Off
Beam Color
Red
Laser Class
2
Range w/Detector
65 ft
Auto Shutoff
No
Plumb Down
No
Number of 45 Degree Vials
0
Plumb Up
No
IP Rating
Not Rated
Number of Plumb Vials
0
Number of Scanning Modes
0
Auto Leveling Range
+/-4 Degrees

Description

This Bosch GLL 2-20 Cross Line Laser Level is the perfect tool for lining up your work. You can use it to ensure that all your tools are level and accurate. It projects a red beam that measures at +/-3/16 in at 30 ft, making it an ideal tool for interior work. This laser level has a laser class of 2, meaning it is safe to use in dry conditions. The red laser light can be projected both horizontally and vertically, so you can get your job done quickly and efficiently. It also features auto leveling capabilities with a range of +/-4 degrees. When you want an accurate cross line laser level that will help you line up your tools without hassle, this Bosch product is the solution you need.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.