Shop BOSCH

CrossLineLaser, Grn, 100', AA/Li-Ion, 11"

  • Mfr # 0.601.066.R12
  • Zoro # G316546565

product price: 
$
365.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Dots
2
Number of Lines
2
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.601.066.R12
Zoro #
G316546565
UPC #
0000346820782
Country of Origin
China
Item
Cross Line Laser
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Dots
2
Number of Lines
2
Material
Plastic
Includes
Alkaline Battery Adapter, Fine Adjustment Mount, Carrying Case, USB-C Charging Cord
Features
Fine Adjustment Knob, IP65, Magnetic Mount, Rubber Overmold, Smart Pendulum, USB-C Charging, VisiMax
Laser Class
Class 2
Battery Type
Li-Ion, AA
IP Rating
IP65
Accuracy
+/-1/8 in @ 30 ft
Weight
5.3 lb
Indoor Range - Maximum
100 ft
Laser Output
Less Than10 mW
Working Range without Detector - Maximum
100 ft
Level Indicators
Visual
Includes Batteries
Batteries Included
Number of Planes
2
Outdoor Range - Maximum
330 ft
Self-Leveling Range
4 Degrees
Operating Temperature - Maximum
113 Degrees F
Laser Beam Color
Green
Mount Type
Magnetic
Automatic Shutoff
No
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
14 Degrees F
Working Range with Detector - Maximum
330 ft
Power Source
Battery
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Overall Height
5 in
Tripod Thread Size
1/4"-20
Overall Width
11 in
Overall Depth
13 1/2 in
Fits Chest Size
Fine Adjustment Knob, IP65, Magnetic Mount, Rubber Overmold, Smart Pendulum, USB-C Charging, VisiMax

Description

Self-Leveling Cross-Line,Green

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.