Shop JOHNSON LEVEL & TOOL

Rotary Laser, Rd, 200 ft, AA, 4-3/16 in

  • Mfr # 40-6519
  • Zoro # G5534127

product price: 
$
809.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40-6519
Zoro #
G5534127
UPC #
049448065196
Country of Origin
China
Item
Rotary Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
0
Laser Color
Red
Range w/o Detector
200 ft
IP Rating
IP54
Number of 45 Degree Vials
0
Number of Plumb Vials
1
Number of Scanning Modes
0
Includes
Grade Rod, Case, Clamp, Target, Laser Glasses
Grade Capability
Single
Rotating Speed
200 RPM, 400 RPM, 600 RPM
Auto Shutoff
No
Plumb Down
No
Features
Split Beam Establishes a 90 Degree Angle
Total Number of Vials
1
Visual/Audible Indicators
Yes
Laser Class
Class 3A
Power Source
Battery
Range w/Detector
800 ft
Preset Angle
None
Accuracy
+/-3/16 in @ 50 ft
Plumb Up
Yes
Auto Leveling Range
+/-3 Degrees
Number of Level Vials
1
Weight
3.1 lb
Standards
CFR 21, Parts 1040.10 and 1040.11, IEC 285
Material
Plastic
Battery Type
AA
Plumb Direction
Plumb Up
Use Location
Indoor, Outdoor
Laser Beam Color
Red
Includes Batteries
Batteries Included
Number of Planes
0
Self-Leveling Range
+/-3 Degrees
Working Range with Detector - Maximum
800 ft
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
113 Degrees F
Bluetooth
Not Bluetooth Compatible
Number of 45 Vials
0
Automatic Shutoff
No
Mount Type
Tripod
Laser Output
Less Than or Equal To 5 mW
Indoor Range - Maximum
200 ft
Level Indicators
Audible, Visual
Outdoor Range - Maximum
800 ft
Working Range without Detector - Maximum
200 ft
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
3 1/2 in
Length
5 45/64 in
Height
5 3/4 in
Thread Size
5/8"-11
Overall Width
4 3/16 in
Overall Height
6 3/16 in
Tripod Thread Size
5/8"-11
Overall Depth
5 11/16 in
Fits Chest Size
Split Beam Establishes a 90 Degree Angle

Description

Rotary Laser, Accuracy +/-3/16 in @ 50 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Split Beam Establishes a 90 Degree Angle, Includes Grade Rod, Case, Clamp, Target, Laser Glasses, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 800 ft, Working Range without Detector - Maximum 200 ft, Mount Type Tripod, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling, Laser Projection Horizontal

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.