Zoro Homepage

Cutter, Asphalt, SDS Plus

  • Mfr # HS2167

  • Zoro # G2993155


product price: $73.29
/ea

Key Features

Application
Cuts Asphalt or Hard Ground (Not for Concrete)
Length (In.)
17 in
Type
Asphalt Chisel
Blade Width (In.)
5 in
Overall Length (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2167
Zoro #
G2993155
UPC #
000346246179
Country of Origin
Italy

Dimensions

Length (In.)
17 in
Blade Width (In.)
5 in
Overall Length (In.)
19 in
Overall Length
19 in
Head Width
5 in
Shank Hex Size
1 1/8 in
Shank Diameter
1 1/8 in

Details

Item
Breaker and Demolition Hammer Chisel
Application
Cuts Asphalt or Hard Ground (Not for Concrete)
Type
Asphalt Chisel
Material - Machining
Steel
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Hex
Chisel Type
Asphalt Cutter
For Tool Type
Rotary Hammer
Primary Material Application
Masonry
Chisel Collar Shape
Hex
Cutting Application
Asphalt

Description

Breaker and Demolition Hammer Chisel, Chisel Type Asphalt Cutter, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 19 in, Chisel Collar Shape Hex, For Tool Type Rotary Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.