Shop BOSCH
See all product information
Create Account
Demo Hammers
Mfr # GSH18V-5L
Zoro # G723361157
product price:Â $878.99
/ea
Free Shipping & Returns
Key Features
Handle Type
L-Handle
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
11.7 lb
Battery Type
Tabbed
Handle Grip Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSH18V-5L
- Zoro #
- G723361157
- UPC #
- 0000346820331
- Country of Origin
- Germany
Dimensions
- Chuck Size
- 1 7/8 in
Details
- Handle Type
- L-Handle
- Cordless Tool Kit Contents
- (1) Bare Tool
- Tool Weight
- 11.7 lb
- Battery Type
- Tabbed
- Handle Grip Material
- Plastic
- Chuck Style
- SDS-Max
- Blows per Minute - Maximum
- 3,050 bpm
- Item
- Demolition Hammer
- Battery Platform
- CORE18V(R)
- Includes Battery
- Tool Only
- Tool Series
- PROFACTOR(TM)
- Battery Manufacturing Model Number
- GBA18V121
- Vibration Level
- 13.8 m/sq sec
- Sound Level
- 89 dB
- Battery Chemistry
- Li-Ion
- Number of Batteries Included
- 0
- Number of Speed Settings
- Continuous
- Number of Chargers Included
- 0
- Charger Manufacturing Model Number
- GAL18V-40; GXS18V-27N18X
- Voltage
- 18V DC
- Impact Energy
- 6.3 ft-lb
- Battery Series
- CORE18V(R)
Description
Demolition Hammer, Voltage 18V DC, Chuck Style SDS-Max, Impact Energy 6.3 ft-lb, Tool Weight 11.7 lb, Handle Type L-Handle, Number of Speed Settings Continuous, Vibration Level 13.8 m/sq sec, Sound Level 89 dB, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Number of Chisel Positions Not Applicable, Battery Series CORE18V(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.