Shop BOSCH

Demo Hammers

  • Mfr # GSH18V-5L212

  • Zoro # G523358616


product price: 
$
1,281.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Chemistry
Li-Ion
Includes
(2) GBA18V120 12 Ah PROFACTOR(TM) Batteries, 6 in. x 14 in. x 17-1/2 in. Tool-Storage Case(L-BOXX-2), Auxiliary Handle, GAL18V-160 Turbo Charger
Number of Batteries Included
2
Battery Platform
CORE18V(R)
Number of Chargers Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSH18V-5L212
Zoro #
G523358616
UPC #
0000346820348
Country of Origin
Germany

Dimensions

Chuck Size
1 7/8 in

Details

Item
Demolition Hammer
Battery Chemistry
Li-Ion
Includes
(2) GBA18V120 12 Ah PROFACTOR(TM) Batteries, 6 in. x 14 in. x 17-1/2 in. Tool-Storage Case(L-BOXX-2), Auxiliary Handle, GAL18V-160 Turbo Charger
Number of Batteries Included
2
Battery Platform
CORE18V(R)
Number of Chargers Included
1
Battery Type
Tabbed
Tool Weight
27.4 lb
Charger Manufacturing Model Number
GAL18V-40; GXS18V-27N18X
Includes Battery
Battery Included
Battery Series
CORE18V(R)
Number of Speed Settings
Continuous
Impact Energy
6.3 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Manufacturing Model Number
GBA18V120
Vibration Level
13.8 m/sq sec
Chuck Style
SDS-Max
Handle Type
L-Handle
Blows per Minute - Maximum
3,050 bpm
Tool Series
PROFACTOR(TM)
Sound Level
89 dB
Voltage
18V DC
Handle Grip Material
Plastic
Battery Capacity
12Ah

Description

Demolition Hammer, Voltage 18V DC, Chuck Style SDS-Max, Impact Energy 6.3 ft-lb, Tool Weight 27.4 lb, Handle Type L-Handle, Number of Speed Settings Continuous, Vibration Level 13.8 m/sq sec, Sound Level 89 dB, Brushless Motor Yes, Battery Capacity 12Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Chisel Positions Not Applicable, Battery Series CORE18V(R)

Restrictions

Hazardous material

Ratings & reviews