Shop All Diamond Saw Blades
Bosch
DiaBladeGenPurposePremium4-1/2InSegmente
Mfr # DB4541C
Zoro # G0781588
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Block, Brick, Concrete, Masonry, Stone
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
- Arbor Size 7/8 in
Product Information
- Brand Bosch
- MFR # DB4541C
- Zoro # G0781588
- UPC # 000346347760
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Cut Width | 0.079 in |
Details
Description
Diamond Saw Blade, DB Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,200 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Block, Brick, Concrete, Masonry, Stone, Grade Best, Cut Width 0.079 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 5/8-11, 11/16 (41415)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT706)
- MILWAUKEE TOOL 1/2 in. Drive 23mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9124)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5 (DBX4541E)
- BOSCH 4 1/2In Segmented Rim Diamond Blade (DB4541S)
- PARAGON DIAMOND TOOLS 9’’ x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-9)
- Bosch Diamond Saw Blades