This item is Discontinued.

Bosch Diagnostic Scan Tool, 10" High Resolution 3970

Diagnostic Scan Tool, 10" High Resolution (Discontinued)

  • Mfr # 3970
  • Zoro # G2826040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3970
Zoro #
G2826040
UPC #
731413589980
Country of Origin
United States

Dimensions

Display Size
10 in

Details

Item
Diagnostic Scan Tool
Type
Scan Tool
Includes
AC Power Adapter, ADS 625 Tablet Scan Tool, Charging Station, OBD II Cable with Light, USB Cable, Voltmeter, Wireless J2534 Compliant VCI
Displays
10 in High Resolution
Application
Vehicle Diagnostics
Features
Vehicle Service and Repair Information Library, Android 5.0, Auto Identifies VINs, Built-In Wi-Fi and Firefox, Compatible with Other Wireless Accessories, Front and Rear 5MP Cameras, Full System Coverage for Domestic, Asian, and European Vehicles, Confirms Battery Voltage Prior to Scanning, On-Tool and Online Repair Information, Printing Capabilities, Reads All DTC Types From All Controllers
For Use On
Vehicles
Number of Pieces
1
Testing Functions
Battery Testing, NVH Analysis, Visual Inspections
Connectivity
No Connectivity
Vehicle Systems Coverage
Global OBD II (Domestic, Asian, European)
Tool Type
OBD Scan Tool
Series
ADS
Storage Memory
64 GB

Description

Diagnostic Scan Tool, Tool Type OBD Scan Tool, Connectivity No Connectivity, Display Size 10 in, Includes AC Power Adapter, ADS 625 Tablet Scan Tool, Charging Station, OBD II Cable with Light, USB Cable, Voltmeter, Wireless J2534 Compliant VCI, Testing Functions Battery Testing, NVH Analysis, Visual Inspections, Series ADS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.