This item is Discontinued.

Bosch Diamond Cup Wheel, 5 in dia DC518

Diamond Cup Wheel, 5 in dia (Discontinued)

  • Mfr # DC518
  • Zoro # G611769546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC518
Zoro #
G611769546
UPC #
000346667776
Country of Origin
China

Dimensions

Overall Thickness
3/4 in
Connector Size
7/8 in
Overall Diameter
5 in

Details

Item
Diamond Cup Wheel
Abrasive Material
Diamond
Grade
Coarse
Number of Segments
18
Segment Design
Double Row
Primary Material Applicationn
Concrete
Maximum Operating Speed
13,200 RPM
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Application
Concrete

Description

Diamond Cup Wheel, Abrasive Material Diamond, Connector Size 7/8 in, Connector Type Unthreaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Grade Coarse, Number of Segments 18, Overall Diameter 5 in, Segment Design Double Row, Maximum Operating Speed 13,200 RPM, Overall Thickness 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.