This item is Discontinued.

No Product Image Available

Die, Metric, 8mmx125 (Discontinued)

  • Mfr # 96328
  • Zoro # G3583417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96328
Zoro #
G3583417
UPC #
662404963284
Country of Origin
China

Dimensions

Die Thread Size
M8x125.00
Thread Size
M8x125

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Thread Direction
Right Hand
Die Type
Solid
Thread Standard
Metric

Description

Round Threading Die, Round, Thread Size M8x125, Metric, Solid, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.