Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch Digital Angle Finder Kit, 16 In.L DAF220K

Digital Angle Finder Kit, 16 In.L (Discontinued)

  • Mfr # DAF220K
  • Zoro # G3188805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAF220K
Zoro #
G3188805
UPC #
000346384055
Country of Origin
Malaysia

Details

Item
Digital Angle Finder Kit
Includes
Leg Extension, (4) AA 1.5V Batteries, and Carrying Case
Features
Memory Strorage, Compound Cut Calculator, and Digital Readout on Front and Back

Description

Digital Angle Finder Kit, Includes Leg Extension, (4) AA 1.5V Batteries, and Carrying Case, Features Memory Strorage, Compound Cut Calculator, and Digital Readout on Front and Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.