This item is Discontinued.

Bosch Digital Video Recorder, 16 Ch, 14-13/64inD DVR-670-16A001

Digital Video Recorder, 16 Ch, 14-13/64inD (Discontinued)

  • Mfr # DVR-670-16A001
  • Zoro # G2029496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVR-670-16A001
Zoro #
G2029496
UPC #
800549690232
Country of Origin
Taiwan, Province of China

Dimensions

Width
13-29/32"
Height
3-7/64"
Depth
14-13/64"

Details

Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
480
Number of Channels
16
Resolution
1024 x 768
Recording Time
Variable, Depends On Camera Used
Includes
DVD Writer
Video Export Function
eSATA
Power Consumption
60W
Image Type
H.264
Connection
BNC
Monitor Capacity
HDMI, VGA
Voltage Rating
110 to 240VAC
Standards
UL listed
Viewing Types
Local, Web
Recording Modes
Continuous, Schedule, Motion
Camera Inputs
16
Operating Temp.
32 Degrees to 104 Degrees F
Max. Frames per Second
480

Description

Digital Video Recorder, Analog, Height 3-7/64 In., Width 13-29/32 In., Depth 14-13/64 In., Max. Frames Per Second 480, Power Consumption 60W, Voltage Rating 110 to 240VAC, BNC Connection, Number of Channels 16, Camera Inputs 16, Resolution 1024 x 768, Recording Time Variable, Depends On Camera Used, Hard Drive Size NONON, Video Export Function eSATA, Image Type H.264, Recording Modes Continuous, Schedule, Motion, Viewing Types Local, Web, Includes DVD Writer, Monitor Capacity HDMI, VGA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.