Digital Video Recorder, 16 Ch, DVD Writer (Discontinued)
- Mfr # DVR-5000-16A001
- Zoro # G2029645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DVR-5000-16A001
Zoro #
G2029645
UPC #
800549737951
Country of Origin
China
Dimensions
Width
17-5/16"
Height
2-13/16"
Depth
16-1/2"
Details
Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
480
Number of Channels
16
Resolution
1024 x 768
Recording Time
Variable, Depends On Camera Used
Includes
DVD Writer
Video Export Function
USB, DVD, eSATA
Power Consumption
55W
Operating Temp.
32 Degrees to 104 Degrees F
Connection
BNC
Standards
UL listed
Image Type
H.264
Voltage Rating
110 to 240VAC
Viewing Types
Local, Web
Camera Inputs
16
Monitor Capacity
BNC, VGA, HDMI
Recording Modes
Continuous, Schedule, Motion
Max. Frames per Second
480
Description
Digital Video Recorder, Analog, Height 2-13/16 In., Width 17-5/16 In., Depth 16-1/2 In., Max. Frames Per Second 480, Power Consumption 55W, Voltage Rating 110 to 240VAC, BNC Connection, Number of Channels 16, Camera Inputs 16, Resolution 1024 x 768, Recording Time Variable, Depends On Camera Used, Hard Drive Size NONON, Video Export Function USB, DVD, eSATA, Image Type H.264, Recording Modes Continuous, Schedule, Motion, Viewing Types Local, Web, Includes DVD Writer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.