This item is Discontinued.

Bosch Digital Video Recorder, 55W, 8 Ch, 2TB DVR-5000-08A200

Digital Video Recorder, 55W, 8 Ch, 2TB (Discontinued)

  • Mfr # DVR-5000-08A200
  • Zoro # G2029679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVR-5000-08A200
Zoro #
G2029679
UPC #
800549738033
Country of Origin
China

Dimensions

Hard Drive Size
2 TB
Width
17-5/16"
Height
2-13/16"
Depth
16-1/2"

Details

Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
240
Number of Channels
8
Resolution
1024 x 768
Recording Time
Variable, Depends On Camera Used
Video Export Function
USB, DVD, eSATA
Power Consumption
55W
Operating Temp.
32 Degrees to 104 Degrees F
Camera Inputs
8
Image Type
H.264
Standards
UL listed
Monitor Capacity
BNC, VGA, HDMI
Connection
BNC
Voltage Rating
110 to 240VAC
Recording Modes
Continuous, Schedule, Motion
Viewing Types
Local, Web
Max. Frames per Second
240

Description

Digital Video Recorder, Analog, Height 2-13/16 In., Width 17-5/16 In., Depth 16-1/2 In., Max. Frames Per Second 240, Power Consumption 55W, Voltage Rating 110 to 240VAC, BNC Connection, Number of Channels 8, Camera Inputs 8, Resolution 1024 x 768, Recording Time Variable, Depends On Camera Used, Hard Drive Size 2TB, Video Export Function USB, DVD, eSATA, Image Type H.264, Recording Modes Continuous, Schedule, Motion, Viewing Types Local, Web, Monitor Capacity BNC, VGA, HDMI, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.