Shop BOSCH

Drill Bit 1/4"x6"

  • Mfr # BXH06

  • Zoro # G623353849


product price:  $3.89
/ea

Key Features

Overall Length
6 in
For Workpiece Material
Concrete, Masonry
Centering Bit Required
No
Flute Length
4 in
Core Body Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXH06
Zoro #
G623353849
UPC #
0000346677201
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Flute Length
4 in
Core Body Length
4 in
Maximum Drilling Depth
4 in
Drilling Depth
4 in
Shank Diameter
1/4 in
Drill Bit Size
1/4 in

Details

For Workpiece Material
Concrete, Masonry
Centering Bit Required
No
Material
Carbide
Shank Included
Yes
Centering Bit Included
No
Number of Cutter Heads
2
For Tool Type
Hammer Drill
Shank Type
Hex
Wet or Dry Application
Wet/Dry
Tip Material
Carbide Tipped
Decimal Equivalent
0.25
Item
Drill Bit
Flute Type
Spiral
Finish
Bright (Uncoated)
Sub Brand
Blue Xtreme
Number of Flutes
2

Description

Drill Bit, 1/4 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.