Shop BOSCH
See all product information
Drill Bit 1/4"x6", PK5
Mfr # BXH065
Zoro # G223354093
product price:Â $18.29
/pk 5, $3.66/eaKey Features
For Workpiece Material
Concrete, Masonry
Tip Material
Carbide Tipped
Material
Carbide
Centering Bit Required
No
Shank Included
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH065
Zoro #
G223354093
UPC #
0000346677218
Country of Origin
Viet Nam
Dimensions
Shank Diameter
1/4 in
Flute Length
4 in
Drill Bit Size
1/4 in
Core Body Length
4 in
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Overall Length
6 in
Details
For Workpiece Material
Concrete, Masonry
Tip Material
Carbide Tipped
Material
Carbide
Centering Bit Required
No
Shank Included
Yes
Shank Type
Hex
Number of Cutter Heads
2
Sub Brand
Blue Xtreme
For Tool Type
Hammer Drill
Decimal Equivalent
0.25
Centering Bit Included
No
Number of Flutes
2
Flute Type
Spiral
Wet or Dry Application
Wet/Dry
Item
Drill Bit
Finish
Bright (Uncoated)
Description
Drill Bit, 1/4 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.