Shop BOSCH

Drill Bit 1"x12"

  • Mfr # BXH18

  • Zoro # G323355921


product price:  $29.95
/ea

Key Features

Drill Bit Size
1 in
Wet or Dry Application
Wet/Dry
Overall Length
12 in
Centering Bit Included
No
Flute Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXH18
Zoro #
G323355921
UPC #
0000346677188
Country of Origin
China

Dimensions

Drill Bit Size
1 in
Overall Length
12 in
Flute Length
10 in
Core Body Length
10 in
Maximum Drilling Depth
10 in
Shank Diameter
1/4 in
Drilling Depth
10 in

Details

Item
Drill Bit
Wet or Dry Application
Wet/Dry
Centering Bit Included
No
Shank Type
Round
Finish
Bright (Uncoated)
Flute Type
Spiral
Centering Bit Required
No
Number of Flutes
2
Material
Carbide
Number of Cutter Heads
2
Tip Material
Carbide Tipped
Decimal Equivalent
1
For Tool Type
Hammer Drill
Shank Included
Yes
For Workpiece Material
Concrete, Masonry
Sub Brand
Blue Xtreme

Description

Drill Bit, 1 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.