
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VA13262
Zoro #
G502495387
UPC #
453251326236
Country of Origin
Unknown
Dimensions
Drill Bit Size
3/16 in
Overall Length
12 in
Flute Length
2-5/16 in
Shank Dia.
1/4 in
Details
Material - Machining
High Speed Steel
Drill Bit Point Type
135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.