Shop BOSCH
See all product information
Drill Bit 3/16"x6", PK5
Mfr # BXH045
Zoro # G823355605
product price:Â $17.09
/pk 5, $3.42/eaKey Features
For Workpiece Material
Concrete, Masonry
Finish
Bright (Uncoated)
Maximum Drilling Depth
4 in
Flute Length
4 in
Centering Bit Required
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH045
Zoro #
G823355605
UPC #
0000346677171
Country of Origin
Viet Nam
Dimensions
Maximum Drilling Depth
4 in
Flute Length
4 in
Shank Diameter
1/4 in
Drilling Depth
4 in
Core Body Length
4 in
Drill Bit Size
3/16 in
Overall Length
6 in
Details
For Workpiece Material
Concrete, Masonry
Finish
Bright (Uncoated)
Centering Bit Required
No
Item
Drill Bit
Tip Material
Carbide Tipped
Wet or Dry Application
Wet/Dry
Decimal Equivalent
0.1875
For Tool Type
Hammer Drill
Material
Carbide
Number of Flutes
2
Centering Bit Included
No
Shank Type
Hex
Shank Included
Yes
Flute Type
Spiral
Sub Brand
Blue Xtreme
Number of Cutter Heads
2
Description
Drill Bit, 3/16 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.