Shop BOSCH
See all product information
Drill Bit 3/4"x12"
Mfr # BXH17
Zoro # G523355684
product price:Â $24.05
/eaKey Features
For Tool Type
Hammer Drill
Finish
Bright (Uncoated)
Overall Length
12 in
Maximum Drilling Depth
10 in
Shank Type
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH17
Zoro #
G523355684
UPC #
0000346677157
Country of Origin
China
Dimensions
Overall Length
12 in
Maximum Drilling Depth
10 in
Drill Bit Size
3/4 in
Flute Length
10 in
Shank Diameter
1/4 in
Drilling Depth
10 in
Core Body Length
10 in
Details
For Tool Type
Hammer Drill
Finish
Bright (Uncoated)
Shank Type
Round
Sub Brand
Blue Xtreme
For Workpiece Material
Concrete, Masonry
Item
Drill Bit
Shank Included
Yes
Tip Material
Carbide Tipped
Centering Bit Required
No
Flute Type
Spiral
Number of Flutes
2
Centering Bit Included
No
Wet or Dry Application
Wet/Dry
Material
Carbide
Number of Cutter Heads
2
Decimal Equivalent
0.75
Description
Drill Bit, 3/4 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.