Shop BOSCH
See all product information
Drill Bit 3/8"x12"
Mfr # BXH11
Zoro # G823354462
product price:Â $12.99
/eaKey Features
Flute Type
Spiral
Drill Bit Size
3/8 in
Wet or Dry Application
Wet/Dry
Flute Length
10 in
Centering Bit Required
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH11
Zoro #
G823354462
UPC #
0000346677263
Country of Origin
China
Dimensions
Drill Bit Size
3/8 in
Flute Length
10 in
Maximum Drilling Depth
10 in
Core Body Length
10 in
Overall Length
12 in
Shank Diameter
1/4 in
Drilling Depth
10 in
Details
Flute Type
Spiral
Item
Drill Bit
Wet or Dry Application
Wet/Dry
Centering Bit Required
No
Shank Included
Yes
Centering Bit Included
No
For Tool Type
Hammer Drill
Number of Cutter Heads
2
Sub Brand
Blue Xtreme
For Workpiece Material
Concrete, Masonry
Tip Material
Carbide Tipped
Finish
Bright (Uncoated)
Number of Flutes
2
Decimal Equivalent
0.375
Material
Carbide
Shank Type
Round
Description
Drill Bit, 3/8 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.