Shop BOSCH

Drill Bit 5/16"x12"

  • Mfr # BXH09

  • Zoro # G523360589


product price:  $9.75
/ea

Key Features

Flute Length
10 in
Flute Type
Spiral
Wet or Dry Application
Wet/Dry
Centering Bit Included
No
Core Body Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXH09
Zoro #
G523360589
UPC #
0000346677249
Country of Origin
China

Dimensions

Flute Length
10 in
Core Body Length
10 in
Drill Bit Size
5/16 in
Shank Diameter
1/4 in
Overall Length
12 in
Drilling Depth
10 in
Maximum Drilling Depth
10 in

Details

Item
Drill Bit
Flute Type
Spiral
Wet or Dry Application
Wet/Dry
Centering Bit Included
No
Tip Material
Carbide Tipped
Shank Included
Yes
Sub Brand
Blue Xtreme
Decimal Equivalent
0.3125
Material
Carbide
For Tool Type
Hammer Drill
Number of Flutes
2
Shank Type
Round
Number of Cutter Heads
2
Centering Bit Required
No
For Workpiece Material
Concrete, Masonry
Finish
Bright (Uncoated)

Description

Drill Bit, 5/16 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.