Shop BOSCH

Drill Bit 5/16"x6"

  • Mfr # BXH08

  • Zoro # G323356218


product price:  $5.19
/ea

Key Features

For Workpiece Material
Concrete, Masonry
Number of Flutes
2
Wet or Dry Application
Wet/Dry
Drilling Depth
4 in
Flute Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXH08
Zoro #
G323356218
UPC #
0000346677232
Country of Origin
Viet Nam

Dimensions

Drilling Depth
4 in
Flute Length
4 in
Drill Bit Size
5/16 in
Overall Length
6 in
Shank Diameter
1/4 in
Core Body Length
4 in
Maximum Drilling Depth
4 in

Details

For Workpiece Material
Concrete, Masonry
Number of Flutes
2
Wet or Dry Application
Wet/Dry
For Tool Type
Hammer Drill
Item
Drill Bit
Tip Material
Carbide Tipped
Decimal Equivalent
0.3125
Centering Bit Included
No
Shank Type
Hex
Number of Cutter Heads
2
Flute Type
Spiral
Sub Brand
Blue Xtreme
Finish
Bright (Uncoated)
Material
Carbide
Centering Bit Required
No
Shank Included
Yes

Description

Drill Bit, 5/16 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.