Shop BOSCH
See all product information
Drill Bit 5/32"x6"
Mfr # BXH02
Zoro # G223356554
product price:Â $3.59
/eaKey Features
Drilling Depth
4 in
Decimal Equivalent
0.1563
Centering Bit Included
No
For Tool Type
Hammer Drill
Shank Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXH02
Zoro #
G223356554
UPC #
0000346677119
Country of Origin
Viet Nam
Dimensions
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Shank Diameter
1/4 in
Flute Length
4 in
Drill Bit Size
5/32 in
Core Body Length
4 in
Overall Length
6 in
Details
Decimal Equivalent
0.1563
Centering Bit Included
No
For Tool Type
Hammer Drill
Shank Type
Hex
Number of Flutes
2
Flute Type
Spiral
Material
Carbide
Finish
Bright (Uncoated)
For Workpiece Material
Concrete, Masonry
Item
Drill Bit
Sub Brand
Blue Xtreme
Wet or Dry Application
Wet/Dry
Centering Bit Required
No
Tip Material
Carbide Tipped
Number of Cutter Heads
2
Shank Included
Yes
Description
Drill Bit, 5/32 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.