Drill Bit Set
- Mfr # BXH7S
- Zoro # G723355040
product price:Â
$
30.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Tool Type
Hammer Drill
Shank Diameter
1/4 in
Shank Type
Hex
Decimal Equivalent
0.125, 0.1563, 0.1875, 0.25, 0.375
Number of Cutter Heads
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BXH7S
- Zoro #
- G723355040
- UPC #
- 0000346677317
- Country of Origin
- Viet Nam
Dimensions
- Shank Diameter
- 1/4 in
- Shank Length
- 2 in
- Drill Bit Sizes Included
- 1/8 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in
- Overall Length
- 3 in, 6 in
- Wire Rope Length
- 3 in, 6 in
- Length
- 3 in, 6 in
Details
- For Tool Type
- Hammer Drill
- Item
- Drill Bit Set
- Shank Type
- Hex
- Decimal Equivalent
- 0.125, 0.1563, 0.1875, 0.25, 0.375
- Number of Cutter Heads
- 2
- For Workpiece Material
- Concrete, Masonry
- Tip Material
- Carbide Tipped
- Number of Drill Bits
- 7
- Includes
- (1) 1/4" X 6", (1) 1/8" X 3", (1) 3/8" X 6", (2) 3/16" X 6", (2) 5/32" X 6"
Description
Drill Bit Set, 7 Number of Drill Bits, Number of Cutter Heads 2, Shank Diameter 1/4 in, Shank Length 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.