Zoro Homepage

Dust Collection Attachment, Dry/Wet

  • Mfr # HDC310

  • Zoro # G114546682


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Maximum Application Diameter
1 in
Number of Pieces
5
Compatible Chuck Style
SDS-Max
Dust Compartment Type
Separate Vacuum
OSHA Table 1 Compliant
OSHA Table 1 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC310
Zoro #
G114546682
UPC #
000346662399
Country of Origin
Germany

Dimensions

Maximum Application Diameter
1 in
Compatible Hose Diameters
1 in

Details

Item
Dust Collection Attachment
Number of Pieces
5
Compatible Chuck Style
SDS-Max
Dust Compartment Type
Separate Vacuum
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Filtration Type
Standard
Compatible with Manufacturer Part Number
All Bosch SDS-Max / spline combination rotary hammers and all SDS-Max demolition hammers
Product Type
Demolition Hammer Dust Attachment
Kit Contents
5
Extractor Mounting Location
On-Tool
Application
Chiseling, Drilling
Wet or Dry Use
Dry/Wet

Description

Dust Collection Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Max, Application Chiseling, Drilling, Compatible Hose Diameters 1 in, Wet or Dry Use Dry/Wet, Filtration Type Standard, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Demolition Hammer Dust Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.