This item is Discontinued.

Bosch DVR, Drive Size 0 TB, 960 x 576 Resolution DVR-3000-16A001

DVR, Drive Size 0 TB, 960 x 576 Resolution (Discontinued)

  • Mfr # DVR-3000-16A001
  • Zoro # G8490721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVR-3000-16A001
Zoro #
G8490721
UPC #
-
Country of Origin
China

Dimensions

Hard Drive Size
0 TB
Width
11-13/32"
Height
2"
Depth
14-13/16"

Details

Item
Digital Video Recorder
Type
HD-CVI Digital Video Recorder
Max. Frames Per Second
240
Number of Channels
16
Resolution
960 x 576
Recording Time
Variable
Includes
Power Supply, Built-In DVD Burner
Video Export Function
USB, Internal HDD, Network
Power Consumption
60W
Voltage Rating
100 to 240VAC
Monitor Capacity
HDMI, VGA, BNC, SPOT
Format Type
H.264
Recording Modes
Continuous, Schedule, Motion
Operating Temp.
32 Degrees to 104 Degrees F
Connection
RJ45/HDMI/VGA/CVBS
Characteristics
16 Alarm Inputs, 3 Alarm Outputs
Standards
UL, EN50130
Camera Inputs
8
Image Type
H.264
Viewing Types
Local, Web
Dwell Time Settings
1 sec. to 20 min.
Max. Frames per Second
240

Description

Digital Video Recorder, Digital Video Recorder, Height 2 In., Width 11-13/32 In., Depth 14-13/16 In., Max. Frames Per Second 240, Power Consumption 60W, Voltage Rating 100 to 240VAC, RJ45/HDMI/VGA/CVBS Connection, Number of Channels 16, Camera Inputs 8, Resolution 960 x 576, Recording Time Variable, Hard Drive Size 0 TB, Video Export Function USB, Internal HDD, Network, Image Type H.264, 16 Alarm Inputs, 3 Alarm Outputs, Dwell Time Settings Variable, Recording Modes Continuous, Schedule, Motion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.