This item is Discontinued.

Bosch DVR, Drive Size 1 TB, 960 x 576 Resolution DVR-3000-16A101

DVR, Drive Size 1 TB, 960 x 576 Resolution (Discontinued)

  • Mfr # DVR-3000-16A101
  • Zoro # G8490627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVR-3000-16A101
Zoro #
G8490627
UPC #
-
Country of Origin
China

Dimensions

Hard Drive Size
1 TB
Width
11-13/32"
Height
2"
Depth
14-13/16"

Details

Item
Digital Video Recorder
Type
HD-CVI Digital Video Recorder
Max. Frames Per Second
240
Number of Channels
16
Resolution
960 x 576
Recording Time
Variable
Includes
Power Supply, Built-In DVD Burner
Video Export Function
USB, Internal HDD, Network
Power Consumption
60W
Format Type
H.264
Monitor Capacity
HDMI, VGA, BNC, SPOT
Dwell Time Settings
1 sec. to 20 min.
Viewing Types
Local, Web
Image Type
H.264
Recording Modes
Continuous, Schedule, Motion
Standards
UL, EN50130
Operating Temp.
32 Degrees to 104 Degrees F
Camera Inputs
8
Voltage Rating
100 to 240VAC
Characteristics
16 Alarm Inputs, 3 Alarm Outputs
Connection
RJ45/HDMI/VGA/CVBS
Max. Frames per Second
240

Description

Digital Video Recorder, Digital Video Recorder, Height 2 In., Width 11-13/32 In., Depth 14-13/16 In., Max. Frames Per Second 240, Power Consumption 60W, Voltage Rating 100 to 240VAC, RJ45/HDMI/VGA/CVBS Connection, Number of Channels 16, Camera Inputs 8, Resolution 960 x 576, Recording Time Variable, Hard Drive Size 1 TB, Video Export Function USB, Internal HDD, Network, Image Type H.264, 16 Alarm Inputs, 3 Alarm Outputs, Dwell Time Settings Variable, Recording Modes Continuous, Schedule, Motion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.