
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72137WS
Zoro #
G6782971
UPC #
28851710596
Country of Origin
Unknown
Dimensions
Thread Size - Automotive Filters
3/4"-16
Height
3.70 in
Details
Micron Rating
30
Includes
Anti-Drain Back Valve; Bypass Relief Valve
Type
Spin-On
Burst Pressure
200 psi
Filter Media Material
Cellulose paper
Description
Bosch Premium Oil Filters utilize an exclusive blend of natural and synthetic materials to provide superior oil filtration and increased engine wear protection. Plus, the filter media is close to 30% thicker, and can screen out more harmful contaminants than a conventional filter. Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.