
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3330
Zoro #
G6742091
UPC #
28851725507
Country of Origin
United States
Dimensions
Thread Size - Automotive Filters
3/4"-16
Height
3.35 in
Details
Micron Rating
40
Includes
Anti-Drain Back Valve; Bypass Relief Valve
Type
Spin-On
Burst Pressure
450 psi
Filter Media Material
Cellulose paper
Description
Tested against a leading economy filter, DistancePlus holds up to 300% more dirt, allowing your filter to perform longer! In addition, to its high capacity, DistancePlus is also a high efficiency filter, and it works with any brand of synthetic and conventional motor oil you choose to use! Bosch engine oil filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine oil filter's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.