Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch EV Charging Station, Wall/Pedestal, 7.2kW EL-51253

EV Charging Station, Wall/Pedestal, 7.2kW (Discontinued)

  • Mfr # EL-51253
  • Zoro # G9563303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-51253
Zoro #
G9563303
UPC #
731413575730
Country of Origin
China

Dimensions

Cable Length
18 ft.
Depth
5.00"
Height
16.00"
Width
14.00"

Details

Item
Electric Vehicle Charging Station
Charging Station Level
2
Number of Connectors
1
For Use With Battery Type
Lithium
Voltage
208 to 240VAC
Amps
30
Enclosure Rating
NEMA 3R
Mount Type
Wall
Indoor / Outdoor
Indoor/Outdoor
Charge Type
Manual On/Off
Hz
50/60
Plug Type
None
RFID Reader
No
Housing Material
Plastic
Phase
1
Housing Color
White
Display Type
Status Light
Standards
UL, cUL, SAE J1772
Portable
No
Charger Style
Mounted
Charger Function
Charging
Automatic/Manual
Automatic
Operating Temp. Range
-22 Degrees to 122 Degrees F
Output Power
7.2kW

Description

Electric Vehicle Charging Station, Mount Type Wall, For Use With Battery Type Lithium, Charging Station Level 2, Automatic/Manual Automatic, Charge Type Manual On/Off, Charger Function Charging, Charger Style Mounted, Depth 5.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.