This item is Discontinued.

Bosch EV Charging Station, Wall/Pedestal, Lvl 2 EL-51254-A

EV Charging Station, Wall/Pedestal, Lvl 2 (Discontinued)

  • Mfr # EL-51254-A
  • Zoro # G9563294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-51254-A
Zoro #
G9563294
UPC #
731413575747
Country of Origin
China

Dimensions

Cable Length
25 ft.
Depth
5.00"
Height
16.00"
Width
14.00"

Details

Item
Electric Vehicle Charging Station
Charging Station Level
2
Number of Connectors
1
For Use With Battery Type
Lithium
Voltage
208 to 240VAC
Amps
30
Enclosure Rating
NEMA 3R
Mount Type
Wall
RFID Reader
No
Charge Type
Manual On/Off
Hz
50/60
Phase
1
Housing Material
Plastic
Indoor / Outdoor
Indoor/Outdoor
Plug Type
None
Charger Style
Mounted
Automatic/Manual
Automatic
Display Type
Status Light
Operating Temp. Range
-22 Degrees to 122 Degrees F
Housing Color
White
Charger Function
Charging
Standards
UL, cUL, SAE J1772
Output Power
7.2kW
Portable
No

Description

Electric Vehicle Charging Station, Mount Type Wall, For Use With Battery Type Lithium, Charging Station Level 2, Automatic/Manual Automatic, Charge Type Manual On/Off, Charger Function Charging, Charger Style Mounted, Depth 5.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.