Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GAL12V-40
Zoro #
G7808303
UPC #
000346635096
Country of Origin
China
Details
Number of Ports
1
Battery Capacity
3 Ah
Item
Battery Charger
For Use With
Bosch 12V Max Lithium-Ion Batteries
Wireless Tool Tracking
No
Charger Input Voltage
120V
For Battery Voltage
12V
Charger Class
Rapid
Charging Type
Sequential
Charge Time
(3 Ah) 50 Min
Features
Indicator Light
Yes
Charging Port Voltage
(1) 12V
For Battery Chemistry
Li-ion
Battery Capacity Charged in 1-Hour
3 Ah
Description
Battery Charger, Battery Capacity 3 Ah, Charge Time (3 Ah) 50 Min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 120V, Charger Class Rapid, Charging Type Sequential, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With Bosch 12V Max Lithium-Ion Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.