This item is Discontinued.

Bosch Fiber Disc, 4 1/2 in Dia, 7/8in Arbor FDX2745040

Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (Discontinued)

  • Mfr # FDX2745040
  • Zoro # G3881121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDX2745040
Zoro #
G3881121
UPC #
000346642209
Country of Origin
Netherlands

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
X-Lock
Backing Plate Material
Plastic
Backing Material
Plastic
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
40
Series
X-LOCK
Maximum Operating Speed
13,300 RPM
Quick Change System
X-Lock
Features
Trimmable

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type X-Lock, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System X-Lock, Series X-LOCK, Backing Material Plastic, Grit 40, Maximum Operating Speed 13,300 RPM, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.