Shop BOSCH
Create Account
Five-Point Alignment Laser Level, 125 ft, +/-1/8 in at 30 ft Accuracy, 2-Beam
- Mfr # GPL100-50G
- Zoro # G025007241
product price:Â
$
346.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPL100-50G
- Zoro #
- G025007241
- UPC #
- 346644357
- Country of Origin
- China
Description
The Bosch GPL100-50G features a five-point, self-leveling laser with +/-1/8 in accuracy at 30 ft for up or down plumb, align and level applications (the bottom point's accuracy is +/-1/4 in at 30 ft). This unit features green-beam technology, which is up to 4X brighter than standard red beams. It also has the Bosch exclusive VisiMax technology, which delivers maximum beam brightness in most jobsite conditions. The unit includes point projection to the front, so it can be used in a variety of positions for flexibility on the job. It is faster than a standard manual plumb bob. The unit includes several durability features, such as the smart pendulum system to lock the laser when switched off, 360 deg rotation, a hard carrying case and full rubber overmold housing. The integrated multi-purpose laser mount features strong magnets and allows the user to mount the laser virtually anywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.