AlignmentLaser, Grn, 1500', AAA, 3/4"

  • Mfr # 40-6266
  • Zoro # G4794097
product price: 
$
2,548.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal
Leveling Type
Manual Leveling
Number of Beams
1
Number of Dots
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40-6266
Zoro #
G4794097
UPC #
049448062669
Country of Origin
United States

Dimensions

Length
6 7/8 in
Width
3/4 in
Height
3/4 in
Overall Width
3/4 in
Overall Depth
6 13/16 in
Overall Height
3/4 in
Fits Chest Size
"O" Ring Seal - Water and Oil Proof to IP67 Standards, Large Optics - 20 Times Brighter than Standard Lasers, Laser Beam is Aligned to be Concentric with the Outside, Precision Beam Alignment - Self-Cleaning Threads - No Tools Required, Used in Above Ground and Underground Operations - Extremely Rugged with 2.5mm Optics for a Small Dot at a Distance

Details

Item
Alignment Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal
Leveling Type
Manual Leveling
Number of Beams
1
Number of Dots
1
Number of Lines
0
Laser Color
Green
Range w/o Detector
1,500 ft
Number of Level Vials
0
Plumb Up
No
Number of Plumb Vials
0
Total Number of Vials
0
Beam Color
Green
Number of 45 Degree Vials
0
Preset Angle
None
Power Source
Battery
Auto Shutoff
No
Features
"O" Ring Seal - Water and Oil Proof to IP67 Standards, Large Optics - 20 Times Brighter than Standard Lasers, Laser Beam is Aligned to be Concentric with the Outside, Precision Beam Alignment - Self-Cleaning Threads - No Tools Required, Used in Above Ground and Underground Operations - Extremely Rugged with 2.5mm Optics for a Small Dot at a Distance
Number of Scanning Modes
1
Laser Class
Class 3A
Plumb Down
No
Visual/Audible Indicators
No
Horizontal/Vertical
Horizontal
Accuracy
+/-1/8 in @ 100 ft
IP Rating
IP67
Includes
Adjustable Spad Hanging Tabs
Interior/Exterior
Interior and Exterior
Material
Brass
Battery Type
AAA
Standards
MSHA Approved
Weight
0.69 lb
Mount Type
Mounting Bracket
Use Location
Indoor
Automatic Shutoff
No
Operating Temperature - Minimum
14 Degrees F
Bluetooth
Not Bluetooth Compatible
Indoor Range - Maximum
1,500 ft
Includes Batteries
Batteries Included
Number of 45 Vials
0
Working Range without Detector - Maximum
1,500 ft
Outdoor Range - Maximum
1,500 ft
Laser Beam Color
Green
Operating Temperature - Maximum
122 Degrees F
Laser Output
5 mw
Number of Planes
0
Power Source - old
Battery
Shell Material
Brass

Description

Alignment Laser, Accuracy +/-1/8 in @ 100 ft, Battery Type AAA, Bluetooth Not Bluetooth Compatible, Features In.O In. Ring Seal - Water and Oil Proof to IP67 Standards, Large Optics - 20 Times Brighter than Standard Lasers, Laser Beam is Aligned to be Concentric with the Outside, Precision Beam Alignment - Self-Cleaning Threads - No Tools Required, Used in Above Ground and Underground Operations - Extremely Rugged with 2.5mm Optics for a Small Dot at a Distance

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews