Shop BOSCH

PlaneLaser, Grn, 100', 12V Max Li-Ion/AA

  • Mfr # GLL330-42CGL
  • Zoro # G216546429

product price: 
$
629.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Dots
0
Number of Lines
3
Laser Class
Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLL330-42CGL
Zoro #
G216546429
UPC #
0000346820461
Country of Origin
China
Item
Plane Laser
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Dots
0
Number of Lines
3
Laser Class
Class 2
Includes
12V Max Lithium-Ion Battery Charger, Adapter, Ceiling Clip, Carrying Case, Target, Magnetic L-Bracket Mount
Battery Type
12V Max Li-Ion, AA
Features
Bluetooth, CAL Guard, Dual Power Technology, VisiMax(TM) Technology
Accuracy
+/-1/8 in @ 30 ft
IP Rating
IP65
Material
Plastic
Laser Beam Color
Green
Weight
7.67 lb
Outdoor Range - Maximum
330 ft
Laser Output
Less Than10 mW
Automatic Shutoff
No
Self-Leveling Range
4 Degrees
Level Indicators
Visual
Bluetooth
Bluetooth Compatible
Number of Planes
3
Working Range with Detector - Maximum
330 ft
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
14 Degrees F
Mount Type
Magnetic
Indoor Range - Maximum
100 ft
Working Range without Detector - Maximum
100 ft
Includes Batteries
Batteries Included
Standards
21 CFR 1040.10, 21 CFR 1040.11, FCC Rules Part 15, IEC 61010-1, ISED Canada
Power Source
Battery
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Overall Depth
6 3/8 in
Overall Width
3 5/16 in
Overall Height
5 13/16 in
Tripod Thread Size
1/4"-20, 5/8"-11
Fits Chest Size
Bluetooth, CAL Guard, Dual Power Technology, VisiMax(TM) Technology

Description

Plane Laser,Green,12V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.