Flap Disc, 4 1/2 in dia., Zirconia Alumina
Mfr # FDX29450120
Zoro # G916437799
product price: $6.09
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
X-Lock
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDX29450120
Zoro #
G916437799
UPC #
000346655049
Country of Origin
Turkey
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
X-LOCK Flap Discs T29 4.5" - 120 Grit
Flap Disc Type
Type 29
Connector Type
X-Lock
Backing Plate Material
Plastic
Backing Material
Plastic
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Fine
Grit
120
Series
X-LOCK Flap Discs
Color
Black, Blue, Gray
Density Rating
High
Quick Change System
X-Lock
Description
X-LOCK Flap Discs T29 4.5 In. - 120 Grit, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Plastic, Connector Size 7/8 in, Connector Type X-Lock, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System X-Lock, Series X-LOCK Flap Discs, Backing Material Plastic, Backing Weight X, Grit 120, Color Black, Blue, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.