
Flood Light, LED, 2,200 lm
Mfr # GLI18V-2200CN
Zoro # G8074124
product price: $159.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLI18V-2200CN
Zoro #
G8074124
UPC #
000346490541
Country of Origin
China
Details
Item
Connected LED Floodlight (Bare Tool), 18
Description
Flood Light, Battery Platform Bosch 18V, Brightness Level 1,000 lm, 2,200 lm, Maximum Brightness Level 2,200 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Tripod, Maximum Height 5 3/4 in, Maximum Head Rotation Angle 120 Degrees , Battery Capacity 4.0 Ah, 6.0 Ah, 8.0 Ah, Run Time 44 min, Voltage 18V DC, Charging Capability Cordless Tool Battery, Focus Flood, Lamp Life at Maximum Lumens Rating 44 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.