Folding Hand Truck, 300lb., Steel, 41in.H

  • Mfr # XL-CART

  • Zoro # G0058987


product price:  $189.00
/ea
Free Shipping & Returns

Key Features

Overall Height
40 3/4 in
Overall Width
23 in
Material
Steel
Color
Silver
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-CART
Zoro #
G0058987
UPC #
000346471670
Country of Origin
Mexico

Dimensions

Overall Height
40 3/4 in
Overall Width
23 in
Noseplate Width
23in
Overall Depth
23 in
Noseplate Depth
15-3/4"

Details

Material
Steel
Color
Silver
Load Capacity
300 lb
Item
Hand Truck
Wheel Type
Rubber
Handle Type
Telescoping
Wheel Material
Rubber
Includes
Telescoping
Caster Type
Solid
For Use With
L-BOXX System
Number of Casters
2
Caster Material
Rubber
Total Load Capacity
300 lb
Compatible with Manufacturer Model No.
L-Boxx1, L-Boxx1A, L-Boxx2, L-Boxx3, L-Boxx3D, L-Boxx4
Stackable
Stackable
Platform Material
Steel
Caster Tread Material
Rubber
Caster Wheel Type
Solid

Description

Hand Truck, Caster Material Rubber, Caster Tread Material Rubber, Caster Type Solid, Color Silver, Compatible with Manufacturer Model No. L-Boxx1, L-Boxx1A, L-Boxx2, L-Boxx3, L-Boxx3D, L-Boxx4, For Use With L-BOXX System, Handle Type Telescoping, Includes Telescoping, Number of Casters 2, Overall Depth 23 in, Overall Height 40 3/4 in, Overall Width 23 in, Platform Material Steel, Stackable Stackable, Total Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.