Zoro Homepage

Gold Oxide Drill Set, Gold Oxide

  • Mfr # GO21

  • Zoro # G911631543


product price: $25.15
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Primary Material Application
Plastic, Wood
Material - Machining
High Speed Steel
Overall Length
1/16 in, 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO21
Zoro #
G911631543
UPC #
000346497137
Country of Origin
China

Dimensions

Overall Length
1/16 in, 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Bit Size
(2) 1/16 in, (2) 1/8 in, (2) 3/32 in, (2) 5/64 in, (2) 7/64 in, 1/2 in, 1/4 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in
Drill Bit Sizes Included
(2) 1/16 in, (2) 1/8 in, (2) 3/32 in, (2) 5/64 in, (2) 7/64 in, 1/2 in, 1/4 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in

Details

Item
Hex Shank Drill Set
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Primary Material Application
Plastic, Wood
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish - Machining
Gold Oxide
Number of Drill Bits
21
Drill Bit Case Type
Metal

Description

Hex Shank Drill Set, Number of Drill Bits 21, 135 Degrees Drill Bit Point Angle, Gold Oxide, Drill Bit Sizes Included (2) 1/16 in, (2) 1/8 in, (2) 3/32 in, (2) 5/64 in, (2) 7/64 in, 1/2 in, 1/4 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.