Shop BOSCH
See all product information
Create Account
Grease Gun
- Mfr # GFP18V-10N
- Zoro # G725089226
product price:Â
$
295.00
/ea
Free Shipping & Returns
Key Features
Includes Battery Charger
No Charger Included
Handle Style
Pistol-Grip
Overall Height
259 mm
Loading Method
Cartridge
Hose Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFP18V-10N
- Zoro #
- G725089226
- UPC #
- 000346824612
- Country of Origin
- China
- Includes Battery Charger
- No Charger Included
- Handle Style
- Pistol-Grip
- Loading Method
- Cartridge
- Hose Type
- Flexible
- Battery Voltage
- 18 V
- Standards
- EN 62841-1:2015+A11:2022, EN IEC 55014-1:2021, EN IEC 55014-2:2021, EN IEC 63000:2018
- Battery Capacity
- 4 Ah, 6 Ah, 8 Ah, 12 Ah, 15 Ah
- Item
- Grease Gun
- Number of Batteries Included
- 0
- Includes
- (2) Shoulder Straps
- Includes Battery
- Bare Tool
- Cartridge Capacity
- 14 oz
- Battery Chemistry
- Li-Ion
- Volume per Minute
- 320 gal
- Features
- 2-Speed Modes, Angled Coupler, Long Hose, Pump Mode for Setting Number of Pumps and Dosage, Shoulder Strap
- Bulk Capacity
- 16 oz
- Series
- Bosch 18V
- Number of Speeds
- 2
- Barrel Color
- Silver
- Operating Pressure - Maximum
- 10,000 psi
Dimensions
- Overall Height
- 259 mm
- Overall Length
- 391 mm
- Flexible Hose Length
- 12 mm
- Rigid Hose Length
- 1 1/4 m
- Overall Width
- 123 mm
Description
Grease Gun, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Volume per Minute 320 gal, Battery Capacity 4 Ah, 6 Ah, 8 Ah, 12 Ah, 15 Ah, Number of Speeds 2, Features 2-Speed Modes, Angled Coupler, Long Hose, Pump Mode for Setting Number of Pumps and Dosage, Shoulder Strap, Includes (2) Shoulder Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.