Zoro Homepage

Hammer Core Bit 2 Pcs., 5 In.

  • Mfr # HC7507

  • Zoro # G7578243


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5
Core Diameter
5 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Maximum Drilling Depth
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC7507
Zoro #
G7578243
UPC #
089634980117
Country of Origin
Germany

Dimensions

Drill Bit Size
5
Overall Length
7 in
Core Diameter
5 in
Maximum Drilling Depth
2 5/8 in
Thread Size
SDS Max or Spline
Shank Diameter
45/64 in
Core Body Length
2 5/8 in
Drilling Length
2-5/8

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Wet or Dry Application
Dry
Centering Bit Included
Yes
Includes
Centering Pin, Guide Plate
Centering Bit Required
No
Decimal Equivalent
5
For Tool Type
Rotary Drills
Connection Type
Permanent
Shank Included
Yes
Cutting Tip Form
Toothed Style
Measurement System
Fractional Inch
Primary Material Application
Concrete

Description

Core Center Bit, SDS Max, 5 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 45/64 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.