Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GSB18V-755CB25
Zoro #
G2168382
UPC #
000346629248
Country of Origin
Malaysia
Dimensions
Chuck Size
1/2 in
Tool Length
7 5/8 in
Overall Height
8 7/16 in
Overall Width
3 in
Description
Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 7/8 in, Number of Speed Settings 2, Number of Clutch Settings 25 + Hammer, Maximum Working Torque 62.9 ft-lb, Blows per Minute 0 to 31,500, Maximum Blows per Minute 31,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 4.0 Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.